
Cut Level A9 , Nitrile , Smooth , S 1 PR
Mfr # 92735N-S
Zoro # G411768992
product price: $25.29
/prKey Features
Glove Size
S
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92735N-S
Zoro #
G411768992
UPC #
45143767953
Country of Origin
Bangladesh
Dimensions
Glove Size
S
Thickness
15 ga
Details
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitted
Glove Materials
Knit
Thumb Style
Reinforced
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
6
Standards
ANSI Contact Heat 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.