Shop MCR SAFETY
See all product information
Create Account
Cut Pro 13 Gauge Hypermax Shell NFT Coated Hi-Vis Gloves
- Mfr # 9277NF-S
- Zoro # G807204653
product price:Â
$
12.79
/ea
Key Features
Glove Coating Material
Nitrile
Glove Coating Finish
Foam
Cuff Style
Knit Wrist
Thickness
13 ga
Glove Materials
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9277NF-S
- Zoro #
- G807204653
- UPC #
- 45143847778
- Country of Origin
- Pakistan
- Glove Coating Material
- Nitrile
- Glove Coating Finish
- Foam
- Cuff Style
- Knit Wrist
- Glove Materials
- Knit
Dimensions
- Glove Size
- S
- Thickness
- 13 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.