Cut Pro 13 Gauge Hypermax Shell NFT Coated Hi-Vis Gloves XL

  • Mfr # 9277NF-XL

  • Zoro # G409768232


product price: $13.89
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9277NF-XL
Zoro #
G409768232
UPC #
45143847785
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3

Description

Cut Pro 13 Gauge Hypermax Shell NFT Coated Hi-Vis Gloves XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.