Zoro Homepage

Cut Pro 92721 Gloves, Medium, Black, 12PK

  • Mfr # 92721M

  • Zoro # G416009595


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Palm Material
HyperMax
ANSI/ISEA Abrasion Level
ANSI Level 3
ANSI/ISEA Cut Level
ANSI Cut Level A4
Glove Materials
HyperMax
ANSI/ISEA Puncture Level
ANSI Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92721M
Zoro #
G416009595
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10 in
Glove Size
Medium

Details

Palm Material
HyperMax
ANSI/ISEA Abrasion Level
ANSI Level 3
ANSI/ISEA Cut Level
ANSI Cut Level A4
Glove Materials
HyperMax
ANSI/ISEA Puncture Level
ANSI Level 2
Cuff Style
Elastic Cuff
Item
Work Gloves, Cut Resistant
Standards
ANSI Level 3 Abrasion Resistance; ANSI Cut Level A4; ANSI Level 2 Puncture Resistance
Color
Black

Description

MCR Safety's Cut Pro Series offers various cut protection levels and materials for your protection. The 92721 cut-resistant work glove is made with a 21-gauge HyperMax shell and features extreme dexterity! It also provides good abrasion and puncture resistance, making it the perfect glove for demanding jobs. The 92721 has a black polyurethane palm and fingertip coating that easily hides dirt and grime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.