Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Pro 92743LT Gloves, Medium, Black/Orange, 12PK

  • Mfr # 92743LTM

  • Zoro # G715960917


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Glove Size
Medium
Glove Length
10 in
ANSI/ISEA Abrasion Level
ANSI Level 4
Glove Materials
HyperMax
Palm Material
HyperMax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743LTM
Zoro #
G715960917
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium
Glove Length
10 in

Details

ANSI/ISEA Abrasion Level
ANSI Level 4
Glove Materials
HyperMax
Palm Material
HyperMax
ANSI/ISEA Puncture Level
ANSI Level 4
Color
Black/Orange
ANSI/ISEA Cut Level
ANSI Cut Level A8
Item
Work Gloves, Cut Resistant
Standards
ANSI Level 4 Abrasion Resistance; ANSI Cut Level A8; ANSI Level 4 Puncture Resistance

Description

The 92743LT Cut Pro gloves feature our seamless orange HyperMax shell for long-lasting protection and are coated on the palm and over the knuckle with crinkle latex. This glove provides outstanding cut protection, and the crinkle latex coating provides superior gripping power. The black coating hides dirt and grime, making it look new and clean longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.