This item is Discontinued.

Mcr Safety Cut Resistant Coated Gloves, A3 Cut Level, 15 ga., Gray, 2XL N9676DTXXL

Cut Resistant Coated Gloves, A3 Cut Level, 15 ga., Gray, 2XL (Discontinued)

  • Mfr # N9676DTXXL
  • Zoro # G4121175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9676DTXXL
Zoro #
G4121175
UPC #
045143572311
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
11-1/2"
Thickness
15 ga.
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI 105, EN388
Knit Material
Dyneema(R) Diamond
Cuff Style
Knit
Thumb Style
Reinforced
ANSI/ISEA Puncture Force
0
Lining
Unlined
Application
Aircraft Manufacturing, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Glass Handling, HVAC, Janitorial, Sheet Metal Industry, Roofing
Cut Resistant
Yes
Stitching Material
Dyneema(R)
Abrasion Resistant
Yes
Puncture Resistant
No
Series
Ninja Diamond Tech
Coating Material
Foam Nitrile
Weight
Light
Palm Material
Nitrile/Dyneema(R)
ANSI Puncture Newtons
0
Finger Material
Dyneema(R) Diamond
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry/Light Oil
Hand
Right/Left
Finger Style
Full
Glove Materials
Dyneema Diamond(R)
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) Ninja(R) N9676DT
Latex-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
1004
Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Glove Coating Color
Black
Color (Knit/Coating)
Gray / Black
Minimum Temperature
Not Rated
Double-Dipped
No
Material (Thck)
Dyneema(R) Diamond ( 15 ga )
Touchscreen Compatible
Yes
Knit Material Color
Gray
Palm Coating Material
Foam Nitrile
Coating Type
Dipped
Includes Reinforced Thumb Crotch
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.