This item is Discontinued.

Mcr Safety Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , XS 1 PR 96720NFXS

This item is Discontinued.

Mcr Safety

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , XS 1 PR (Discontinued)

Mfr # 96720NFXS
Zoro # G3313366
UPC # 045143558209
Country of Origin Sri Lanka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96720NFXS
Zoro #
G3313366
UPC #
045143558209
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
12"
Thickness
13 ga
Glove Length Style
Standard
Size- Alpha
XS
Size- Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Memphis Dyneema(R)
Knit Material
Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1133
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Stitching Material
Dyneema(R)
Puncture Resistant
Yes
ANSI Puncture Newtons
0
Suggested Use Environment
Dry, Light Oil and Oily
Coating Material
Foam Nitrile
Finger Style
Full
Finger Material
Nitrile Foam / Dymeema / Synthetic
Abrasion Resistant
Yes
Cut Resistant
Yes
Weight
Medium
Lining
HPPE
Application
Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Bakeries
Palm Material
Nitrile
Thumb Style
Wing
Standards
ANSI 105, EN388
Glove Lining Material - Cut Resistant
HPPE
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
0
Brand and Series
MCR Safety CutPro(TM) 96720NF
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
19,800
Glove Back Material
Dyneema®
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No
Touchscreen Compatible
No
Glove Coating Color
Gray
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.