Cut Resistant Coated Gloves, Cut Level A2 , APG , Rough , XL 12 PK

  • Mfr # 96763APGXL

  • Zoro # G3885327


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
APG
Glove Coating Coverage
3,4
Color
Black, Salt and Pepper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96763APGXL
Zoro #
G3885327
UPC #
045143304448
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
11 in
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
APG
Glove Coating Coverage
3,4
Color
Black, Salt and Pepper
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Tested
Series
UltraTech Dyneema(R) APG
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
722
Thumb Style
Wing
Finger Material
APG / Dyneema
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Weight
Medium
Stitching Material
Dyneema(R)
Application
Automotive Assembly, Farming, Lanscaping, Material handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, HVAC, Bakeries
Standards
ANSI 105, EN388
Palm Material
APG
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
Yes
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
APG, Dyneema ®
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.