This item is Discontinued.

Mcr Safety Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Sandy , XL 1 PR 90780XL

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Sandy , XL 1 PR (Discontinued)

  • Mfr # 90780XL
  • Zoro # G1199710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90780XL
Zoro #
G1199710
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) 90780
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
Glove Construction
Seamless Knit
Palm Material
Nitrile
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 90780
Latex-Free
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Black

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.