Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # 92723NFXXL

  • Zoro # G3313549


product price:  $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92723NFXXL
Zoro #
G3313549
UPC #
045143572571
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
656
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
Yes
Palm Material
Nitrile
Thumb Style
Wing
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Cut Resistant
Yes
Weight
Light
Finger Material
Nitrile / HPPE / Synthetic
ANSI/ISEA Puncture Level
3
Standards
ANSI 105, EN388
Puncture Resistant
No
Glove Hand Style
Left and Right
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
HPPE
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 92723NF
Latex-Free
No
ANSI/ISEA Abrasion Cycles
14800
Glove Back Material
HPPE
Minimum Temperature
Not Rated
Glove Coating Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
Knit Material Color
Gray
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.