Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , L 1 PR

  • Mfr # 92723NFL

  • Zoro # G3885589


product price: $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92723NFL
Zoro #
G3885589
UPC #
045143560813
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
656
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Application
Agriculture, Assembly Line Production, Construction, HVAC, Janitorial, Metal Fabrication, Recycling, Salvage, Bakeries
Puncture Resistant
No
Standards
ANSI 105, EN388
Stitching Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
Abrasion Resistant
Yes
Thumb Style
Wing
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Puncture Level
3
Finger Material
Nitrile / HPPE
Cut Resistant
Yes
Weight
Light
Brand and Series
MCR Safety CutPro(TM) 92723NF
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
14800
Glove Back Material
HPPE
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.