Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # 9693M

  • Zoro # G3885345


product price: $7.59
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9693M
Zoro #
G3885345
UPC #
045143969326
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Ultra Tech
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
521
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
0
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Weight
Medium
Cut Resistant
Yes
Puncture Resistant
Yes
Abrasion Resistant
Yes
Finger Material
Nitrile / Kevlar(R)
Standards
ANSI 105, EN388
Application
Automotive Assembly, Farming, Lanscaping, Assembly Line Production, Construction, Janitorial, Material Handling, Recycling
Thumb Style
Wing
Palm Material
Nitrile
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9693
ANSI/ISEA Abrasion Cycles
2980
Glove Back Material
Kevlar®
Glove Features
Touchscreen Compatible
Double-Dipped
No
Minimum Temperature
Not Rated
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Glove Coating Color
Black
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.