Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Sandy , L 1 PR

  • Mfr # 96782L

  • Zoro # G101942084


product price: $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96782L
Zoro #
G101942084
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
18 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
CutP{ro HyperMax
Cuff Style
Knit Wrist
Glove Materials
Hypermax
ANSI/ISEA Cut Grams
500 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Puncture Level
3
Palm Material
Nitrile
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
Touchscreen Compatible
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
500 g
High-Visibility
No
Cut-Resistance Coverage
Palm Side
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
3,000
Brand and Series
MCR Safety
Palm Style
Grip-Coated

Description

Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.