Cut Resistant Coated Gloves, Cut Level A2 , PVC , Dotted , XS 12 PK

  • Mfr # 9363XSE

  • Zoro # G1202017


product price: $37.15
/pk 12, $3.10/ea

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9363XSE
Zoro #
G1202017
UPC #
30451439360905
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
8 in
Thickness
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Black, Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Glove Materials
Kevlar(R), PVC
Standards
ANSI/ISEA 105
Puncture Resistant
No
Thumb Style
Straight
Glove Hand Style
Ambidextrous
Abrasion Resistant
No
Suggested Use Environment
Dry
Palm Material
Kevlar(R) , PVC Dotted
Finger Material
PVC / Kevlar(R) / Cotton
Stitching Material
Kevlar(R)
Application
Automotive Assembly, Canning, Food Service, HVAC, Warehousing
Cut Resistant
Yes
Weight
Regular
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Knuckle Protection Material
None
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.