Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Smooth , 2XL 1 PR

  • Mfr # 9687XXL

  • Zoro # G3313978


product price:  $12.79
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9687XXL
Zoro #
G3313978
UPC #
045143137541
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
11.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Flex Tuff
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1063
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Standards
ANSI 105, EN388
Application
Automotive Aseembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
162.05 N
Puncture Resistant
Yes
Cut Resistant
Yes
Abrasion Resistant
Yes
Thumb Style
Wing
ANSI/ISEA Puncture Level
5
Palm Material
Natural Rubber Latex
Finger Material
Latex / Kevlar(R)
Stitching Material
Kevlar(R)
Weight
Medium
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) Flex Tuff 9687
ANSI/ISEA Abrasion Cycles
6600
Glove Back Material
Kevlar®
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Knit Material Color
Blue
Hand Protection Style
Glove
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.