Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , S 1 PR

  • Mfr # N96780S

  • Zoro # G4607797


product price: $15.65
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96780S
Zoro #
G4607797
UPC #
045143002320
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Ninja Wave
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1061
Glove Construction
Seamless Knit
Stitching Material
Dyneema(R)
ANSI/ISEA Puncture Force
0 N
Suggested Use Environment
Dry, Light Oil and Oily
Cut Resistant
Yes
Palm Material
Nitrile
Glove Hand Style
Ambidextrous
Thumb Style
Natural
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
Weight
Medium
Finger Material
Dyneema(R)
Puncture Resistant
Yes
Application
Automotive Assembly, Farming, Landscaping, Sheet Metal Industry, Material Handling, Construction, Glass Handling, HVAC, Janitorial, Roofing
ANSI/ISEA Puncture Level
0
Glove Cut
Seamless knit
Brand and Series
MCR Safety CutPro(TM) Ninja(R) N96780
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Knit Material Color
Gray
Glove Coating Color
Black
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.