Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Water-Based Polyurethane, Nitrile , Smooth , M 1 PR

  • Mfr # 9672DTM

  • Zoro # G4644893


product price: $12.39
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672DTM
Zoro #
G4644893
UPC #
045143019007
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Diamond Tech
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1383
Glove Construction
Seamless Knit
Cut Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Finger Material
Biopolymer / Dyneema Diamond Tech
Application
Automotive Assembly, Farming, Landscaping, Agriculture, Assembly Line Production, Construction, Demolition, Glass handling, HVAC, Janitorial, Recycling, Sheet Metal Industry, Bakeries
Puncture Resistant
No
Standards
ANSI 105, EN388
Abrasion Resistant
Yes
Weight
Medium
Palm Material
Water-Based Polyurethane,Nitrile
Stitching Material
Dyneema(R)
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Brand and Series
MCR Safety CutPro(TM) 9672DT
Latex-Free
No
Silicone-Free
No
Glove Back Material
Dyneema® Diamond Tech
Glove Coating Color
Blue
Knit Material Color
Blue
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.