Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dotted , PVC , Dotted , M 12 PK

  • Mfr # 9365M

  • Zoro # G3312657


product price: $94.45
/pk 12, $7.87/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9365M
Zoro #
G3312657
UPC #
045143936588
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
2
Series
CutPro(TM) 9365
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1080
Glove Construction
Seamless Knit
Stitching Material
Kevlar(R)
Thumb Style
Straight
ANSI/ISEA Puncture Force
42.93 N
Abrasion Resistant
Yes
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Puncture Resistant
No
ANSI/ISEA Puncture Level
2
Palm Material
PVC
Cut Resistant
Yes
Suggested Use Environment
Dry
Finger Material
PVC / Kevlar(R)
Standards
ANSI/ISEA 105
Glove Hand Style
Left and Right
Weight
Regular
Brand and Series
MCR Safety CutPro(TM) 9365
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
736
Glove Back Material
Kevlar(R), PVC
Double-Dipped
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Glove Lining Material
kevlar(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.