Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , XL 1 PR

  • Mfr # N9878BNFXL

  • Zoro # G4607849


product price:  $14.95
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9878BNFXL
Zoro #
G4607849
UPC #
045143571765
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10.75 in
Thickness
18 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Ninja BNF
Cuff Style
Knit Wrist
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
1166
Palm Material
Nitrile
Glove Hand Style
Ambidextrous
Thumb Style
Natural
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
Weight
Light
Application
Aircraft Manufacturing, Assembly Line Production, Automotive, Carpentry, Construction, Demolition, HVAC, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Recycling, Salvage, Warehousing
ANSI/ISEA Puncture Force
0 N
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
0
Stitching Material
Kevlar(R)
Finger Material
Kevlar(R)
Cut Resistant
Yes
Abrasion Resistant
Yes
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.