Cut-Resistant Coated Gloves, Cut Level A3 , Polyurethane , Smooth , 2XL 12 PK

  • Mfr # 9677XXL

  • Zoro # G711219378


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9677XXL
Zoro #
G711219378
UPC #
45143589548
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Ultra Tech Dyneema(R)
Cuff Style
Knit
Glove Materials
Dyneema Diamond(R)
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
3
Palm Material
Dyneema(R)
Touchscreen Compatible
No

Description

UltraTech DiamondTech White, White PU XX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.