Cut Resistant Coated Gloves, Cut Level A3 , PVC , Fish Net , L 12 PK

  • Mfr # 9370HL

  • Zoro # G3885275


product price: $97.39
/pk 12, $8.12/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Yellow
Glove Coating Finish
Fish Net
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9370HL
Zoro #
G3885275
UPC #
045143937097
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
7 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Yellow
Glove Coating Finish
Fish Net
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
Glove Materials
Kevlar(R), PVC
ANSI/ISEA Cut Grams
0
Glove Construction
String knit
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Cut Resistant
Yes
Finger Material
Kevlar(R)
Stitching Material
Kevlar(R)
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
0 N
Standards
ANSI/ISEA 105
Palm Material
Kevlar(R),PVC
Abrasion Resistant
Yes
Thumb Style
Straight
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
0
Puncture Resistant
No
Weight
Regular
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
kevlar(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.