Cut Resistant Coated Gloves, Cut Level A4 , Dotted , PVC , Dotted , L 1 PR

  • Mfr # 93867L

  • Zoro # G4121455


product price: $4.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93867L
Zoro #
G4121455
UPC #
045143588749
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis HERO
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
1759
Glove Construction
Seamless Knit
Thumb Style
Reinforced
Puncture Resistant
No
Stitching Material
Kevlar(R)/Stainless Steel
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
0 N
Suggested Use Environment
Dry
Abrasion Resistant
No
Palm Material
PVC
Finger Material
Kevlar(R), Stainless Steel
Weight
Medium
Standards
ANSI/ISEA 105
Cut Resistant
Yes
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Glove Hand Style
Ambidextrous
Glove Cut
Continuous
Brand and Series
MCR Safety CutPro(TM) 93867
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar(R), Stainless Steel
Double-Dipped
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Glove Coating Color
Blue
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.