Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 9672DT5PUS

  • Zoro # G4017977


product price: $18.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672DT5PUS
Zoro #
G4017977
UPC #
045143566495
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Diamond Tech 5
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond,Stainless Steel
ANSI/ISEA Cut Grams
2775
Glove Construction
Seamless Knit
Application
Aerospace, Automotive, Canning, Foundry, Glass handling, Iron Work, Mechanics, Metal Fabrication, Millwright Operations, Pipe Fitting, Sheet Metal Industry
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
Yes
Standards
ANSI 105, EN388
Thumb Style
Wing
Glove Hand Style
Left and Right
Cut Resistant
Yes
Abrasion Resistant
Yes
Stitching Material
Dyneema(R)
Finger Material
Polyurethane / Dyneema
Weight
Medium
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
Palm Material
Polyurethane
Brand and Series
MCR Safety CutPro(TM) 9672DT5PU
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Dyneema®
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Coating Color
Gray
Touchscreen Compatible
No
Glove Lining Material
Dyneema(R), Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.