Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # 9672DT5XXL

  • Zoro # G5016243


product price:  $17.79
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9672DT5XXL
Zoro #
G5016243
UPC #
045143304226
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
14 in
Thickness
10 gaugeuge
Glove Length Style
Extended Cuff
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond,Stainless Steel
ANSI/ISEA Cut Grams
3254
Glove Construction
Seamless Knit
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
ANSI/ISEA Puncture Force
108.09 N
Suggested Use Environment
Dry/Light Oil
Weight
Medium
Cut Resistant
Yes
Palm Material
Foam Nitrile
Stitching Material
Dyneema(R)
ANSI/ISEA Puncture Level
4
Finger Material
Nitrile Foam
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Standards
ANSI 105, EN388
Thumb Style
Straight
Abrasion Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672DT5
Glove Back Material
Dyneema® DT, Steel
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hand Protection Style
Glove
Knit Material Color
White
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.