Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Smooth , L 1 PR

  • Mfr # 9672DT5L

  • Zoro # G5015683


product price: $17.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9672DT5L
Zoro #
G5015683
UPC #
045143304189
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
13.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond,Stainless Steel
ANSI/ISEA Cut Grams
3254
Glove Construction
Seamless Knit
Standards
ANSI 105, EN388
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
4
Application
Automitive Assembly, Farming, Landscaping, Assembly Line Production, Construction, Furniture Industry, HVAC, Janitorial, Material Handling, Metal Fabrication, Roofing, Bakeries
Cut Resistant
Yes
Thumb Style
Straight
Glove Hand Style
Left and Right
Palm Material
Foam Nitrile
Stitching Material
Dyneema(R)
Weight
Medium
Abrasion Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
108.09 N
Finger Material
Nitrile Foam
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672DT5
Glove Back Material
Dyneema® DT, Steel
Minimum Temperature
Not Rated
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.