Cut Resistant Coated Gloves, Cut Level A6 , Dotted , PVC , Dotted , L 1 PR

  • Mfr # 93847L

  • Zoro # G3313296


product price: $3.85
/pr
Sold in multiples of 12 for $46.20

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93847L
Zoro #
G3313296
UPC #
045143551682
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Hero
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
Abrasion Resistant
No
Application
Manufacturing, Glass Handling, HVAC, Warehousing
Stitching Material
Kevlar(R)
Finger Material
PVC / Kevlar(R) / Stainless Steel / Spandex
Puncture Resistant
No
Cut Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
PVC
Weight
Light
ANSI/ISEA Puncture Force
0 N
Brand and Series
MCR Safety CutPro(TM) 93847
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Glove Lining Material
Kevlar(R),Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.