Cut Resistant Coated Gloves, Cut Level A6 , Dotted , PVC , Dotted , XS 1 PR

  • Mfr # 93847XS

  • Zoro # G3105901


product price:  $3.85
/pr
Sold in multiples of 12 for $46.20

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93847XS
Zoro #
G3105901
UPC #
045143551712
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
7.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Hero
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Abrasion Resistant
No
Puncture Resistant
No
Weight
Light
Suggested Use Environment
Dry
Palm Material
PVC
Application
Manufacturing, Glass Handling, HVAC, Warehousing
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
ANSI/ISEA Puncture Force
0 N
Standards
ANSI/ISEA 105
Finger Material
PVC / Kevlar(R) / Stainless Steel / Spandex
Stitching Material
Kevlar(R)
Cut Resistant
Yes
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 93847
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Glove Coating Color
Blue
Double-Dipped
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar(R),Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.