Cut Resistant Coated Gloves, Cut Level A7 , PVC , Smooth , XL 1 PR

  • Mfr # 93868XL

  • Zoro # G4121367


product price:  $5.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Multi
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93868XL
Zoro #
G4121367
UPC #
045143588831
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
7 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Multi
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
Memphis HERO
Cuff Style
Knit Wrist
Glove Materials
Kevlar(R), Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Thumb Style
Reinforced
ANSI/ISEA Puncture Force
0 N
Weight
Medium
Finger Material
Kevlar(R), Stainless Steel
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Stitching Material
Kevlar(R)/Stainless Steel
Application
Manufacturing, Glass Handling, HVAC, Warehousing
Abrasion Resistant
No
Puncture Resistant
No
Palm Material
Kevlar(R),Steel,PVC
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
Glove Cut
Continuous
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.