Cut Resistant Coated Gloves, Cut Level A9 , Dotted , PVC , Smooth , XS

  • Mfr # 9381XSLH

  • Zoro # G1208606


product price: $14.15
/ea

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9381XSLH
Zoro #
G1208606
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) Steelcore(R) 2 9381L
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left
Palm Material
PVC
Brand and Series
MCR Safety CutPro(TM) Steelcore(R) 2 9381L
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
White
Double-Dipped
No
Knit Material Color
White
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Coated Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left Only, Double-Dipped No, Coating Type Dotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.