Cut Resistant Coated Gloves, Cut Level A9 , Dotted , PVC , Smooth , XS

  • Mfr # 9381XSRH

  • Zoro # G1207985


product price:  $14.49
/ea

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9381XSRH
Zoro #
G1207985
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) Steelcore(R) 2 9381R
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Glove Hand Style
Right
Suggested Use Environment
Dry/Light Oil
Palm Material
PVC
Silicone-Free
No
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) Steelcore(R) 2 9381R
Minimum Temperature
Not Rated
Glove Coating Color
White
Double-Dipped
No
Knit Material Color
White
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove

Description

Coated Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Right Only, Double-Dipped No, Coating Type Dotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.