Cut Resistant Coated Right Hand Glove, Cut Level A6 , Silicone , Fish Net , L

  • Mfr # 92379LRH

  • Zoro # G6124371


product price: $7.39
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green, White
Glove Coating Finish
Fish Net
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92379LRH
Zoro #
G6124371
UPC #
00045143590155
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.5 in
Thickness
7 gauge

Details

Item
Cut Resistant Coated Right Hand Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green, White
Glove Coating Finish
Fish Net
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
0
Standards
ANSI 105, EN388
Weight
Medium
Glove Hand Style
Right
Abrasion Resistant
No
Stitching Material
HPPE
ANSI/ISEA Puncture Force
0 N
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Cut Resistant
Yes
Puncture Resistant
No
Palm Material
Silicone
Suggested Use Environment
Dry
Finger Material
Silicone / HPPE
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
Greater Than 8000
Glove Back Material
HPPE, Glass
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Right Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.