Cut Resistant Fingerless Coated Gloves, Cut Level A3 , PVC , Dotted , XL 1 PR

  • Mfr # 9369XL

  • Zoro # G3312690


product price:  $5.66
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9369XL
Zoro #
G3312690
UPC #
045143936946
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
8.75 in
Thickness
7 gauge

Details

Item
Cut Resistant Fingerless Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Black, Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
2
Cuff Style
Knit Wrist
Glove Materials
Kevlar(R), PVC
ANSI/ISEA Cut Grams
1078
Suggested Use Environment
Dry
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Palm Material
PVC
Cut Resistant
Yes
Thumb Style
Straight
Weight
Regular
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Standards
ANSI/ISEA 105
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
0 N
Stitching Material
Kevlar(R)
Puncture Resistant
No
Finger Material
Kevlar(R)
ANSI/ISEA Abrasion Cycles
990.2
Silicone-Free
No
Glove Lining Material
kevlar(R)
Finger Coverage
Half Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.