Cut Resistant Fingerless Gloves, Cut Level A7 , Uncoated , S
Mfr # 9349SD
Zoro # G3255765
product price: $8.39
/eaKey Features
Glove Size
S
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9349SD
Zoro #
G3255765
UPC #
45143934911
Country of Origin
Mexico
Dimensions
Glove Size
S
Thickness
7 ga
Details
Item
Cut Resistant Fingerless Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.