Cut-Resistant Glove, Cut Level A3 , Polyurethane , Foam , 2XS 12 PK

  • Mfr # 92752XXS

  • Zoro # G406113271


product price:  $56.59
/pk 12, $4.72/ea

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92752XXS
Zoro #
G406113271
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XS
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
5

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Cut Pro(R)
Cuff Style
Knit
Glove Materials
Aramid
Glove Construction
Seamless Knit
Lint-Free
No
Glove Coating Color
Gray
Insulated
No
Touchscreen Compatible
No
Sold As
Pair
Glove Features
Cut Protection
Leather Glove Style
Work
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
4
Finger Coverage
Full Finger
Standards
ANSI, ANSI/ISEA 105:2016, ASTM F2992-15, EN388
Knit Material Color
White
Hem Style
Finished
EN 388 Impact Rated
Yes
Latex-Free
No
Reversible
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Pairs per Package
12
Silicone-Free
No
EN 388 Rating
4543A3X
Double-Dipped
No
Fabric Weight
13 g
Glove Hand Style
Left and Right
Glove Styles
Seamless Knit

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4543A3X, Standards ANSI, ANSI/ISEA 105:2016, ASTM F2992-15, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.