Cut-Resistant Glove, Cut Level A7 , Dipped , Nitrile , Foam , M 12 PK

  • Mfr # 9277NFM

  • Zoro # G807714060


product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9277NFM
Zoro #
G807714060
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, EN 388
Hand Protection Style
Glove
Double-Dipped
No
Reflective Backing
Yes
Glove Coating Color
Yellow
Glove Features
High-Visibility
Finger Coverage
Full Finger
Pairs per Package
12
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Breathability, Hi-Visibility, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.