Cut-Resistant Glove, Cut Level A7 , Dipped , Polyurethane , Foam , 2XL 12 PK

  • Mfr # 9277PUXXL

  • Zoro # G507713875


product price:  $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Series
Cut Pro(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9277PUXXL
Zoro #
G507713875
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Foam
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Standards
ANSI/ISEA 105:2016, EN 388
ANSI/ISEA Puncture Level
4
Pairs per Package
12
Touchscreen Compatible
Yes
Palm Type
Coated
Reflective Backing
Yes
Hand Protection Style
Glove
Glove Features
High-Visibility
Double-Dipped
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA 105:2016, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Hi-Visibility, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.