Cut Resistant Glove, Polyurethane, PR
- Mfr # 92778PUXXL
- Zoro # G022887044
product price:Â
$
12.75
/pr
Sold in multiples of 12Â prs for
$153.00
Key Features
Palm Type
Coated
Thickness
18 ga
Series
CutPro
Gender
Unisex
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92778PUXXL
- Zoro #
- G022887044
- UPC #
- 045143894734
- Country of Origin
- Viet Nam
- Palm Type
- Coated
- Series
- CutPro
- Gender
- Unisex
- Sold As
- Pair
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 3
- Reversible
- No
- Hem Style
- Finished
- EN 388 Rating
- 4X42F
- Palm Style
- Coated
- Base Coating Material
- HPPE
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Dexterity
- Task and Chore Glove Style
- Seamless Knit
- Cuff Style
- Knit Wrist
- Knit Material
- HPPE
- Item
- Cut Resistant Glove
- ANSI/ISEA Cut Level
- A7
- Double-Dipped
- Yes
- Fabric Weight
- 18 gauge
- Knit Material Color
- Blue
- Insulated
- No
- Glove Hand Style
- Hand Specific
- Standards
- OEKO-TEX Certified
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- 2XL
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Standards OEKO-TEX Certified, Knuckle Protection Material Not Applicable, Insulated No, Base Coating Material HPPE, Palm Type Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.