Zoro Homepage

Cut Resistant Glove, PR

  • Mfr # 92778PUL

  • Zoro # G122887043


product price: $12.75
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92778PUL
Zoro #
G122887043
UPC #
045143894680
Country of Origin
Viet Nam

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Standards OEKO-TEX Certified, Knuckle Protection Material Not Applicable, Insulated No, Base Coating Material HPPE, Palm Type Coated, Vibration Dampening Method Not Applicable, Glove Coating Cover Palm and Fingers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.