Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD6954XL
Zoro #
G122887104
UPC #
045143893584
Country of Origin
Viet Nam
Description
Cut Resistant Glove, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Patented PD6 tire tread TPR impact protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Palm Material Micro Foam Nitrile, Silicone-Free Yes, Glove Back Material HPPE, Glove Back Color Black/Grey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.