Zoro Homepage

Cut Resistant Gloves, Cut Level 3 , Uncoated , Uncoated , L 12 PK

  • Mfr # 9375L

  • Zoro # G3708960


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9375L
Zoro #
G3708960
UPC #
30451439375305
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
0
Glove Construction
String knit
Standards
ANSI 105
Thumb Style
Straight
Finger Material
Kevlar(R)
Suggested Use Environment
Dry
Cut Resistant
Yes
Palm Material
Kevlar(R)
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Stitching Material
Kevlar(R)
Weight
Heavy
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Load
0
Silicone-Free
No
Glove Lining Material
kevlar(R)
Knuckle Protection Material
None
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.