Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level 3 , Uncoated , Uncoated , M 12 PK

  • Mfr # 9375M

  • Zoro # G3312745


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9375M
Zoro #
G3312745
UPC #
30451439375237
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
0
Glove Construction
String knit
Puncture Resistant
No
Suggested Use Environment
Dry
Cut Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
Weight
Heavy
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Abrasion Resistant
Yes
Standards
ANSI 105
Finger Material
Kevlar(R)
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
0 N
Palm Material
Kevlar(R)
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Load
0
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
kevlar(R)
Knuckle Protection Material
None
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.