Shop MCR SAFETY
See all product information
Create Account
Cut Resistant Gloves, Cut Level 4 , Uncoated , None , S 1 PR
- Mfr # 92910S
- Zoro # G4418937
product price:Â
$
9.45
/pr
Key Features
Glove Size
S
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92910S
- Zoro #
- G4418937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Glove Length
- 9-3/4"
- Thickness
- 10 ga
- Size- Alpha
- S
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.