Zoro Homepage

Cut Resistant Gloves, Cut Level A2 , Uncoated , None , L 12 PK

  • Mfr # 9380L

  • Zoro # G3312675


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9380L
Zoro #
G3312675
UPC #
045143938032
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
9.75 in
Thickness
7 gauge
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) 9380
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
0
Application
Automotive Assembly, Bottling, Canning, HVAC, Sheet Metal Industry, Material Handling, Metal Fabrication, Manufacturing, Food Service, Glass Handling, Warehousing
ANSI/ISEA Puncture Force
123.45
Finger Material
Kevlar(R) / Leather
Suggested Use Environment
Dry
Weight
Regular
Palm Material
Kevlar(R),Leather
Glove Hand Style
Left and Right
Thumb Style
Straight
Abrasion Resistant
Yes
Cut Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105
Stitching Material
Cotton
Glove Liner Material
Cotton/Kevlar(R)
Cut-Resistance Coverage
Palm Side
Brand and Series
MCR Safety CutPro(TM) 9380
Leather Grade
Standard
Leather Glove Style
Leather Palm Knit
Glove Back Material
Yellow
Glove Lining Material
Cotton, Kevlar®
Silicone-Free
No
Knit Material Color
Yellow
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
0
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A2, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.