Zoro Homepage

Cut Resistant Gloves, Cut Level A2 , Uncoated , None , L 12 PK

  • Mfr # 9436KML

  • Zoro # G3105411


product price: $78.29
/pk 12, $6.52/ea
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9436KML
Zoro #
G3105411
UPC #
045143164226
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
12 in
Thickness
7 gauge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Cuff Style
Knit Wrist
Glove Materials
Cotton, Kevlar®
ANSI/ISEA Cut Grams
0
Cut Resistant
Yes
Weight
Heavy
Finger Material
Kevlar(R) / Cotton Terry
Glove Hand Style
Ambidextrous
Abrasion Resistant
No
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
0
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Stitching Material
Kevlar(R)
Palm Material
Cotton, Kevlar®
Thumb Style
Straight
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
No
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Kevlar(R),Cotton
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.