Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A2 , Uncoated , None , M 12 PK

  • Mfr # 9380M

  • Zoro # G3105308


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9380M
Zoro #
G3105308
UPC #
045143938025
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
7 gauge
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) 9380
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
0
Weight
Regular
Puncture Resistant
Yes
Standards
ANSI/ISEA 105
Abrasion Resistant
Yes
Thumb Style
Straight
Cut Resistant
Yes
ANSI/ISEA Puncture Force
123.45
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Finger Material
Kevlar(R) / Leather
Stitching Material
Cotton
Suggested Use Environment
Dry
Application
Automotive Assembly, Bottling, Canning, HVAC, Sheet Metal Industry, Material Handling, Metal Fabrication, Manufacturing, Food Service, Glass Handling, Warehousing
Palm Material
Kevlar(R),Leather
Brand and Series
MCR Safety CutPro(TM) 9380
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Cotton/Kevlar(R)
Leather Glove Style
Leather Palm Knit
Leather Grade
Standard
Glove Back Material
Yellow
Silicone-Free
No
Minimum Temperature
Not Rated
Glove Lining Material
Cotton, Kevlar®
Touchscreen Compatible
No
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
0
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A2, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.