Zoro Homepage

Cut Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , Smooth , L 1 PR

  • Mfr # 9370L

  • Zoro # G3312578


product price: $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9370L
Zoro #
G3312578
UPC #
045143937035
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) 9370
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1488
Glove Construction
Seamless Knit
Abrasion Resistant
No
Standards
ANSI/ISEA 105
Weight
Regular
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Palm Material
Kevlar(R)
Glove Hand Style
Ambidextrous
Finger Material
Kevlar(R)
ANSI/ISEA Puncture Force
0 N
Application
Assembly Line Production, Carpentry, Construction, Demolition, Farming, Furniture industry, Landscaping, Manufacturing, Metal Fabrication, Recycling, Salvage
Thumb Style
Straight
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9367
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.