Cut-Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , Smooth , XL 12 PK

  • Mfr # 9362XL

  • Zoro # G3105256


product price: $48.29
/pk 12, $4.02/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9362XL
Zoro #
G3105256
UPC #
045143137114
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
11 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
CutPro(TM) 9362
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R), Cotton
ANSI/ISEA Cut Grams
915
Glove Construction
Seamless Knit
Palm Material
Cotton, Kevlar®
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Thumb Style
Straight
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Abrasion Resistant
No
Finger Material
Kevlar(R) / Cotton
Weight
Regular
Cut Resistant
Yes
Puncture Resistant
No
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
0
Brand and Series
MCR Safety CutPro(TM) 9362
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Cotton, Kevlar®
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar(R),Cotton
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.