Zoro Homepage

Cut-Resistant Gloves, Cut Level A3 , Dipped , Silicone , Smooth , S 12 PK

  • Mfr # 92737S

  • Zoro # G3013500


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92737S
Zoro #
G3013500
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
12.25 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Cut Pro(TM) 92737
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax(TM)
ANSI/ISEA Cut Grams
1260
Glove Construction
0
ANSI/ISEA Cut Level - 2011
A3
Latex-Free
No
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
20000
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Level
3
Color Indicator
Green
Anti-Static
No
Palm Material
Silicone
ANSI/ISEA Puncture Force
60 N
Touchscreen Compatible
No
Brand and Series
Cut Pro(TM) 92737
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA 105:2016
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Coating Color
Clear
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Green

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.