Shop MCR SAFETY

Cut Resistant Gloves, Cut Level A3 , Uncoated , None , M 1 PR

  • Mfr # 9435KMM
  • Zoro # G4120929

product price: 
$
5.99
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9435KMM
Zoro #
G4120929
UPC #
045143588992
Country of Origin
Mexico

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
7 gauge
Size- Alpha
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
Glove Materials
Cotton, Kevlar®
ANSI/ISEA Cut Grams
1224
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Weight
Heavy
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
0 N
Standards
ANSI/ISEA 105
Application
Agriculture, Construction, HVAC, Janitorial, Stamping
Stitching Material
Kevlar(R)
Thumb Style
Reinforced
ANSI/ISEA Puncture Level
0
Finger Material
Kevlar(R), Cotton
Abrasion Resistant
No
Palm Material
Kevlar(R), Stainless Steel
Glove Cut
Continuous
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products