Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Uncoated , None , S 1 PR

  • Mfr # 9435KMS

  • Zoro # G4121918


product price: $5.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9435KMS
Zoro #
G4121918
UPC #
045143588671
Country of Origin
Mexico

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
7 gauge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Knit Wrist
Glove Materials
Cotton, Kevlar®
ANSI/ISEA Cut Grams
1224
ANSI/ISEA Puncture Level
0
Weight
Heavy
Thumb Style
Reinforced
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Standards
ANSI/ISEA 105
Cut Resistant
Yes
Application
Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Rebar, Sheet Metal Industry
Suggested Use Environment
Dry
Abrasion Resistant
No
Stitching Material
Kevlar(R)
Palm Material
Kevlar(R), Stainless Steel
Finger Material
Kevlar(R), Cotton
Glove Cut
Continuous
ANSI/ISEA Abrasion Cycles
0
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.